Pin punch set with 2-component handle 5 pieces
714.63259
- UNSPSC 27110000
Delivery
In stock delivery from our warehouses.
5-piece assortment with 2–6 mm
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 8:28 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:28 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 5 |
| EAN | 4045727813522 |
Features
| Ergonomically shaped 2K handle. Secure grip, effortless work |
| Vibration protection. The grip dampens impact vibrations and oscillations |
| Impact protection. Prevents injuries to the hand |
| Made from hardened tool steel. Long service life |
Customers Also Viewed
Review(s)
2021-03-04
Tres bon poinçon pour travaux de précision
2021-02-24
merci
2020-09-27
Bonne qualité, livraison rapide